Beli differential pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Mulai

    Rp459.900

    Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Deskripsi:
    These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.
    atribut:
    • UNSPSC: 41111931
    • Brand: DWYER
    • Standards: EU Directive 2011/65/EU (RoHS II)
  2. RIKEN (RIKEN Equipment) Pressure Switch
    Mulai

    Rp5.699.900

    RIKEN (RIKEN Equipment) Pressure Switch
    Deskripsi:
    You can easily set the pressure without tools.
  3. Manostar Micro Differential Pressure Switch
    Mulai

    Rp3.999.900

    Manostar Micro Differential Pressure Switch
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Pressure unit: Pa
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +60degrees(No icing)
  4. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  5. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  6. Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  7. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  8. ASHCROFT Explosion Proof Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.199.900

    ASHCROFT Explosion Proof Pressure Switch
    Deskripsi:
    This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Explosion Proof Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
    • IP Rating: 67
    • NEMA Rating: 7, 9
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Safety Rating: ATEX, FM, IECEx
  9. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  10. Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.299.900

    Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.
    atribut:
    • Brand: DWYER
    • Hazardous Location Rating: Not Rated
    • Housing Material: Die Cast Aluminium
    • Includes Calibration Certificate: No
    • Mounting Orientation: Upright Only
    • Mounting Type: Flush-Mount
    • Nominal Dial Size (inch): 4
    • Process Connection Gender: Female
    • Process Connection Type: NPT
    • UNSPSC: 41112403
  11. Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)
    Mulai

    Rp379.900

    Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)
    Deskripsi:
    These general purpose averaging plastic flow sensors mount to square and round ducts and read pressure for monitoring and control. They must be used on air and gases compatible with plastic. Applications include HVAC zone control, fan-flow rate sensing, and retrofitting HVAC airflow measurement.
  12. Dwyer Magnehelic Pascal Differential Pressure Gage
    Mulai

    Rp2.699.900

    Dwyer Magnehelic Pascal Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  13. BELIMO Flow Sensor
    Mulai

    Rp17.999.900

    BELIMO Flow Sensor
    Deskripsi:
    Ultrasonic flow sensor for closed cold and hot water systems containing water or water-glycol mixtures. It continuously measures the glycol content of the medium and compensates for it to ensure an accurate measurement. The flow sensor is installed in the system via two external threads (ISO 228-1). The power supply is AC/DC 24 V and the output signal is 0...10 V or communicative via BACnet MSTP, Modbus RTU or MP-Bus. The flow rate can be accumulated. Configuration is done with Belimo Assistant 2 via NFC technology.
    atribut:
    • Voltage (V): 24
    • Frequency (Hz): 50/60
    • Power Consumption: AC 2.2 VA, DC 1.1 W
    • DN Size: 32A
Daftar Harga differential pressure switch Terbaru October 2026
Dwyer Air Flow Sensor (Sensor Aliran Udara)Rp459.900
SMC Differential Pressure Display SwitchRp1.899.900
SMC Differential Pressure Switch OPL-5Rp13.999.900
RIKEN (RIKEN Equipment) Pressure SwitchRp5.699.900
Manostar Micro Differential Pressure SwitchRp3.999.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan)Rp619.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
TRUSCO Pressure SwitchRp1.099.900
Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Rp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)